Motion
1008 18MM
Taper Lock Bushing - 1008 Series, 18 mm Bore, 6 x 2.8 mm Keyway
MI ITEM #02043885
MFR #1008 18MM
Price$51.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1008 Series, 18 mm Bore, 6 x 2.8 mm Keyway
MI ITEM #02043885
MFR #1008 18MM

Mfr description
1008 18MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.33/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.328 in
  • Bore Diameter  
    18 mm
  • Bushing Size
    1008
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    7/8 in
  • Maximum Bore Diameter  
    1.0000 in, 25 mm
  • Outside Diameter  
    1.386 in
  • Stocked Finished Bore
    18 mm
  • Weight
    0.22 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78580018
  • Manufacturer Upc Number
    072053111668
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    1200 in
  • UPC_NO
    072053111668
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)