Motion
1008 19MM
Taper Lock Bushing - 1008 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Cast Iron Material
Mi Item #02043886
MFR #1008 19MM
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1008 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Cast Iron Material
Mi Item #02043886
MFR #1008 19MM

Mfr description
1008 19MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Barrel Diameter Large End
    1.3860 in
  • Barrel Length
    0.8750 in
  • Bolt Circle Diameter
    1.328 in
  • Bore Diameter  
    19 mm
  • Bushing Size
    1008
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    7/8 in
  • Outside Diameter  
    1.386 in
  • Stocked Finished Bore
    19 mm
  • Weight
    0.21 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78580019
  • Manufacturer Upc Number
    072053462654
  • Material
    Cast Iron
  • Torque Capacity
    1200 in
  • UPC_NO
    072053462654
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)