Motion
1210 24MM
Taper Lock Bushing - 1210 Series, 24 mm Bore, 8 x 3.3 mm Keyway
Mi Item #02043901
MFR #1210 24MM
Price$41.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 24 mm Bore, 8 x 3.3 mm Keyway
Mi Item #02043901
MFR #1210 24MM

Mfr description
1210 24MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.10/each

Specifications

Dimensions

  • Barrel Diameter Large End
    1.8750 in
  • Barrel Length
    1.0000 in
  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    24 mm
  • Bushing Size
    1210
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1 in
  • Outside Diameter  
    1-7/8 in
  • Stocked Finished Bore
    0.9450 in
  • Weight
    0.45 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78580524
  • Manufacturer Upc Number
    072053111750
  • Material
    Cast Iron
  • Torque Capacity
    3600 in
  • UPC_NO
    072053111750
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)