Motion
1610 25MM
Taper Lock Bushing - 1610 Series, 25 mm Bore, 8 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #02043907
MFR #1610 25MM
Price$41.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 25 mm Bore, 8 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #02043907
MFR #1610 25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.09/each

Specifications

Dimensions

  • Barrel Length
    1.0000 in
  • Bolt Circle Diameter
    1.0000 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    1610
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.0000 in
  • Stocked Finished Bore
    25 mm
  • Weight
    0.71 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78581625
  • Manufacturer Upc Number
    072053111835
  • Material
    Cast Iron
  • UPC_NO
    072053111835
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1610 25MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text