Motion
2012 38MM
Taper Lock Bushing - 2012 Series, 38 mm Bore, 10 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #02043919
MFR #2012 38MM
Price$62.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 38 mm Bore, 10 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #02043919
MFR #2012 38MM

Mfr description
2012 38MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.92/each

Specifications

Dimensions

  • Barrel Diameter Large End
    2.7500 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    38 mm
  • Bushing Size
    2012
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter  
    2-3/4 in
  • Stocked Finished Bore
    38 mm
  • Weight
    1.16 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78582538
  • Manufacturer Upc Number
    072053111996
  • Material
    Cast Iron
  • Torque Capacity
    7150 in
  • UPC_NO
    072053111996
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)