Motion
2517 60MM
Taper Lock Bushing - 2517 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Cast Iron Material
Mi Item #02043930
MFR #2517 60MM
Price$57.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Cast Iron Material
Mi Item #02043930
MFR #2517 60MM

Mfr description
2517 60MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.90/each

Specifications

Dimensions

  • Barrel Diameter Large End
    3.3750 in
  • Barrel Length
    1.7500 in
  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    60 mm
  • Bushing Size
    2517
  • Keyway Size
    18 x 4.4 mm
  • Length Through Bore  
    1-3/4 in
  • Outside Diameter  
    3-3/8 in
  • Stocked Finished Bore
    60 mm
  • Weight
    1.64 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78583360
  • Manufacturer Upc Number
    072053112214
  • Material
    Cast Iron
  • Torque Capacity
    11600 in
  • UPC_NO
    072053112214
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)