Motion
3020.7/8SS-NK

GATES RUBBER CO
3020.7/8SS-NK

Taper Lock Bushing - 3020 Series, 0.8750 in Bore, 3/16 x 3/32 in Keyway, Stainless Steel Material
Mi Item #02043946
MFR #3020.7/8SS-NK
Price$1,556.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3020.7/8SS-NK

Taper Lock Bushing - 3020 Series, 0.8750 in Bore, 3/16 x 3/32 in Keyway, Stainless Steel Material
Mi Item #02043946
MFR #3020.7/8SS-NK

Mfr description
3020 .7/8SS BUSHING
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,556.99/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Bushing Size
    3020
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Stocked Finished Bore
    7/8 in
  • Weight
    7.22 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    78476109
  • Manufacturer Upc Number
    072053111576
  • Material
    Stainless Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053111576
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)