Motion
3525 1.1/4

GATES RUBBER CO
3525 1.1/4

Taper Lock Bushing - 3525 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #02043948
MFR #3525 1.1/4
Your Price$260.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3525 1.1/4

Taper Lock Bushing - 3525 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #02043948
MFR #3525 1.1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$260.05/each(List $299.06)

Overview

Mfr description
3525 1-1/4 TL BUSHING
  • Provides excellent clamping force for secure shaft connection
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    3525
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    44800 in
  • Bolt Circle Diameter
    4.83 in
  • Manufacturer Catalog Number
    78585104
  • Manufacturer Upc Number
    072053550085
  • UPC_NO
    072053550085
  • Weight
    14.60 lbs
  • Wrench Torque
    1000 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text