Motion
3525 1.7/8

GATES RUBBER CO
3525 1.7/8

Taper Lock Bushing - 3525 Series, 1.8750 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #02043955
MFR #3525 1.7/8
Price$188.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3525 1.7/8

Taper Lock Bushing - 3525 Series, 1.8750 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #02043955
MFR #3525 1.7/8

Mfr description
3525 1.7/8 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.15/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    1.8750 in
  • Bushing Size
    3525
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2-1/2 in
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Outside Diameter  
    5 in
  • Stocked Finished Bore
    1-7/8 in
  • Weight
    13.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78585114
  • Manufacturer Upc Number
    072053530704
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in-lbs, 113 N-m
  • Torque Capacity
    44800 in
  • UPC_NO
    072053530704
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)