Motion
3525 3.3/16

GATES RUBBER CO
3525 3.3/16

Taper Lock Bushing - 3525 Series, 3.1875 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #02043972
MFR #3525 3.3/16
Your Price$296.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3525 3.3/16

Taper Lock Bushing - 3525 Series, 3.1875 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #02043972
MFR #3525 3.3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$296.40/each(List $299.06)

Overview

Mfr description
3525 3.3/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    3525
  • Barrel Diameter Large End
    5.0000 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    2.5000 in
  • Keyway Size
    3/4 x 3/8 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Stocked Finished Bore
    3.1875 in
  • Torque Capacity
    44800 in
  • Bolt Circle Diameter
    4.83 in
  • Manufacturer Catalog Number
    78585303
  • Manufacturer Upc Number
    072053550351
  • UPC_NO
    072053550351
  • Weight
    8.60 lbs
  • Wrench Torque
    1000 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text