Motion
3525 3 3/4

GATES RUBBER CO
3525 3 3/4

Taper Lock Bushing - 3525 Series, 3.7500 in Bore, 7/8 x 7/16 in Keyway, Cast Iron Material
Mi Item #02043980
MFR #3525 3 3/4
Price$260.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3525 3 3/4

Taper Lock Bushing - 3525 Series, 3.7500 in Bore, 7/8 x 7/16 in Keyway, Cast Iron Material
Mi Item #02043980
MFR #3525 3 3/4

Mfr description
3525 3.3/4 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.98/each

Specifications

Dimensions

  • Barrel Diameter Large End
    5.0000 in
  • Barrel Length
    2.5000 in
  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    3.7500 in
  • Bushing Size
    3525
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    2-1/2 in
  • Outside Diameter  
    5 in
  • Stocked Finished Bore
    3-3/4 in
  • Weight
    7.90 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78585312
  • Manufacturer Upc Number
    072053550429
  • Material
    Cast Iron
  • Torque Capacity
    44800 in
  • UPC_NO
    072053550429
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)