Motion
4030 1.3/4

GATES RUBBER CO
4030 1.3/4

Taper Lock Bushing - 4030 Series, 1.7500 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #02043988
MFR #4030 1.3/4
List Price$576.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4030 1.3/4

Taper Lock Bushing - 4030 Series, 1.7500 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #02043988
MFR #4030 1.3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.48/each for your price

Overview

Mfr description
4030 1.3/4 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    4030
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
  • Length Through Bore
  • Torque Capacity
    77300 in
  • Bolt Circle Diameter
    5.54 in
  • Manufacturer Catalog Number
    78586112
  • Manufacturer Upc Number
    072053462951
  • UPC_NO
    072053462951
  • Weight
    21.20 lbs
  • Wrench Torque
    1700 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text