Motion
4030 3 1/16

GATES RUBBER CO
4030 3 1/16

Taper Lock Bushing - 4030 Series, 3.0625 in Bore, 3/4 x 3/8 in Keyway, Cast Iron Material
MI ITEM #02044009
MFR #4030 3 1/16
Your Price$494.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4030 3 1/16

Taper Lock Bushing - 4030 Series, 3.0625 in Bore, 3/4 x 3/8 in Keyway, Cast Iron Material
MI ITEM #02044009
MFR #4030 3 1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$494.22/each(List $568.35)

Overview

Mfr description
4030 3.1/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    4030
  • Barrel Diameter Large End
    5.7500 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    3.0000 in
  • Keyway Size
    3/4 x 3/8 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Stocked Finished Bore
    3-1/16 in
  • Torque Capacity
    77300 in
  • Bolt Circle Diameter
    5.54 in
  • Manufacturer Catalog Number
    78586301
  • Manufacturer Upc Number
    072053463170
  • UPC_NO
    072053463170
  • Weight
    16.80 lbs
  • Wrench Torque
    1700 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text