Motion
4535 3.1/16

GATES RUBBER CO
4535 3.1/16

Taper Lock Bushing - 4535 Series, 3.0625 in Bore, 3/4 x 3/8 in Keyway
Mi Item #02044047
MFR #4535 3.1/16
Price$720.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4535 3.1/16

Taper Lock Bushing - 4535 Series, 3.0625 in Bore, 3/4 x 3/8 in Keyway
Mi Item #02044047
MFR #4535 3.1/16

Mfr description
4535 3.1/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.26/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    3.0625 in
  • Bushing Size
    4535
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    3-1/2 in
  • Maximum Bore Diameter  
    4-15/16 in, 100 mm
  • Outside Diameter  
    6-3/8 in
  • Stocked Finished Bore
    3-1/16 in
  • Weight
    24.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78587301
  • Manufacturer Upc Number
    072053463552
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    110000 in
  • UPC_NO
    072053463552
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)