Motion
4535 4 7/16

GATES RUBBER CO
4535 4 7/16

Taper Lock Bushing - 4535 Series, 4.4375 in Bore, 1 x 1/4 in Keyway, Cast Iron Material
Mi Item #02044067
MFR #4535 4 7/16
Price$521.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4535 4 7/16

Taper Lock Bushing - 4535 Series, 4.4375 in Bore, 1 x 1/4 in Keyway, Cast Iron Material
Mi Item #02044067
MFR #4535 4 7/16

Mfr description
4535 4.7/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.93/each

Specifications

Dimensions

  • Barrel Diameter Large End
    6.3750 in
  • Barrel Length
    3.5000 in
  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    4.4375 in
  • Bushing Size
    4535
  • Keyway Size
    1 x 1/4 in
  • Length Through Bore  
    3-1/2 in
  • Outside Diameter  
    6-3/8 in
  • Stocked Finished Bore
    4-7/16 in
  • Weight
    15.40 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78587407
  • Manufacturer Upc Number
    072053463750
  • Material
    Cast Iron
  • Torque Capacity
    110000 in
  • UPC_NO
    072053463750
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)