Motion
4535 4.7/8

GATES RUBBER CO
4535 4.7/8

Taper Lock Bushing - 4535 Series, 4.8750 in Bore, 1-1/4 x 1/4 in Keyway
MI ITEM #02044071
MFR #4535 4.7/8
Your Price$521.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4535 4.7/8

Taper Lock Bushing - 4535 Series, 4.8750 in Bore, 1-1/4 x 1/4 in Keyway
MI ITEM #02044071
MFR #4535 4.7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$521.93/each(List $600.22)

Overview

Mfr description
4535 4.7/8 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    4535
  • Barrel Diameter Large End
    6.3750 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    3.5000 in
  • Keyway Size
    1-1/4 x 1/4 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Stocked Finished Bore
    4.8750 in
  • Torque Capacity
    110000 in
  • Bolt Circle Diameter
    6.13 in
  • Manufacturer Catalog Number
    78587414
  • Manufacturer Upc Number
    072053463781
  • UPC_NO
    072053463781
  • Weight
    15.10 lbs
  • Wrench Torque
    2450 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text