Motion
4545 4.15/16

GATES RUBBER CO
4545 4.15/16

Taper Lock Bushing - 4545 Series, 4.9375 in Bore, 1-1/4 x 5/8 in Keyway
MI ITEM #02044075
MFR #4545 4.15/16
List Price$834.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4545 4.15/16

Taper Lock Bushing - 4545 Series, 4.9375 in Bore, 1-1/4 x 5/8 in Keyway
MI ITEM #02044075
MFR #4545 4.15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$834.39/each for your price

Overview

Mfr description
4545 4.15/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    4545
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1-1/4 x 5/8 in
  • Outside Diameter
  • Length Through Bore
  • Torque Capacity
    110000 in
  • Bolt Circle Diameter
    6.13 in
  • Manufacturer Catalog Number
    78595415
  • Manufacturer Upc Number
    072053090185
  • UPC_NO
    072053090185
  • Weight
    12.27 lbs
  • Wrench Torque
    2450 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text