Motion
5040 3 7/8

GATES RUBBER CO
5040 3 7/8

Taper Lock Bushing - 5040 Series, 3.8750 in Bore, 1 x 1/2 in Keyway, Cast Iron Material
MI ITEM #02044099
MFR #5040 3 7/8
Price$878.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5040 3 7/8

Taper Lock Bushing - 5040 Series, 3.8750 in Bore, 1 x 1/2 in Keyway, Cast Iron Material
MI ITEM #02044099
MFR #5040 3 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$878.24/each

Specifications

Dimensions

  • Barrel Diameter Large End
    7.0000 in
  • Barrel Length
    4.0000 in
  • Bolt Circle Diameter
    6.72 in
  • Bore Diameter  
    3.8750 in
  • Bushing Size
    5040
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    4 in
  • Outside Diameter  
    7 in
  • Stocked Finished Bore
    3-7/8 in
  • Weight
    29.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78588314
  • Manufacturer Upc Number
    072053464030
  • Material
    Cast Iron
  • Torque Capacity
    126000 in
  • UPC_NO
    072053464030
  • Wrench Torque
    3100 in/lb

Overview

Mfr description
5040 3.7/8 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought