Motion
5040 3.15/16

GATES RUBBER CO
5040 3.15/16

Taper Lock Bushing - 5040 Series, 3.9375 in Bore, 1 x 1/2 in Keyway
Mi Item #02044100
MFR #5040 3.15/16
Price$932.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5040 3.15/16

Taper Lock Bushing - 5040 Series, 3.9375 in Bore, 1 x 1/2 in Keyway
Mi Item #02044100
MFR #5040 3.15/16

Mfr description
5040 3.15/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.88/each

Specifications

Dimensions

  • Barrel Diameter Large End
    7.0000 in
  • Barrel Length
    4.0000 in
  • Bolt Circle Diameter
    6.72 in
  • Bore Diameter  
    3.9375 in
  • Bushing Size
    5040
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    4 in
  • Outside Diameter  
    7 in
  • Stocked Finished Bore
    3.9375 in
  • Weight
    28.70 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78588315
  • Manufacturer Upc Number
    072053464047
  • Material
    Cast Iron
  • Torque Capacity
    126000 in
  • UPC_NO
    072053464047
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)