Motion
5040 4.7/16

GATES RUBBER CO
5040 4.7/16

Taper Lock Bushing - 5040 Series, 4.4375 in Bore, 1 x 1/4 in Keyway
MI ITEM #02044106
MFR #5040 4.7/16
List Price$1,343.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5040 4.7/16

Taper Lock Bushing - 5040 Series, 4.4375 in Bore, 1 x 1/4 in Keyway
MI ITEM #02044106
MFR #5040 4.7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,343.35/each for your price

Overview

Mfr description
5040 4.7/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    5040
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1 x 1/4 in
  • Outside Diameter
  • Length Through Bore
  • Torque Capacity
    126000 in
  • Bolt Circle Diameter
    6.72 in
  • Manufacturer Catalog Number
    78588407
  • Manufacturer Upc Number
    072053464108
  • UPC_NO
    072053464108
  • Weight
    25.10 lbs
  • Wrench Torque
    3100 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text