Motion
6050 3.7/16NKS

GATES RUBBER CO
6050 3.7/16NKS

Taper Lock Bushing - 6050 Series, 3.4375 in Bore, 0.87 x 0.43 in Keyway, Cast Iron Material
Mi Item #02044122
MFR #6050 3.7/16NKS
Price$4,670.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6050 3.7/16NKS

Taper Lock Bushing - 6050 Series, 3.4375 in Bore, 0.87 x 0.43 in Keyway, Cast Iron Material
Mi Item #02044122
MFR #6050 3.7/16NKS

Mfr description
6050 3.7/16NKS BUSHING
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,670.79/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bushing Size
    6050
  • Keyway Size
    0.87 x 0.43 in
  • Length Through Bore  
    5.0000 in
  • Maximum Bore Diameter  
    6 in, 150 mm
  • Stocked Finished Bore
    3-7/16 in
  • Weight
    71.92 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    78473105
  • Manufacturer Upc Number
    072053110913
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053110913
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)