Motion
7060 3.15/16NKS

GATES RUBBER CO
7060 3.15/16NKS

Taper Lock Bushing - 7060 Series, 3.9375 in Bore, Cast Iron Material
MI ITEM #02044123
MFR #7060 3.15/16NKS
Your Price$4,999.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
7060 3.15/16NKS

Taper Lock Bushing - 7060 Series, 3.9375 in Bore, Cast Iron Material
MI ITEM #02044123
MFR #7060 3.15/16NKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,999.43/each(List $5,749.35)

Overview

Mfr description
7060 3.15/16NKS BUSHING
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
  • Reborable bushings are stocked without sawsplit to facilitate re-machining Sawsplit must be made in bushing to allow it to compress for proper gripping of the shaft
  • Bushings are made to precise tolerances

Specifications

  • Bushing Size
    7060
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Barrel Length
    6.0000 in
  • Keyway Size
    0.98 x 0.51 in
  • Length Through Bore
  • Material
    Cast Iron
  • Stocked Finished Bore
    3.9375 in
  • Bolt Circle Diameter
    6.0000 in
  • Manufacturer Catalog Number
    78473106
  • Manufacturer Upc Number
    072053110937
  • UPC_NO
    072053110937
  • Weight
    96.00 lbs
  • Wrench Torque
    7820 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text