Motion
3020 1.7/16STL-NK

GATES RUBBER CO
3020 1.7/16STL-NK

Taper Lock Bushing - 3020 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Steel Material
Mi Item #02044133
MFR #3020 1.7/16STL-NK
Price$656.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3020 1.7/16STL-NK

Taper Lock Bushing - 3020 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Steel Material
Mi Item #02044133
MFR #3020 1.7/16STL-NK

Mfr description
3020 1.7/16STL BUSHING
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.43/each

Specifications

Dimensions

  • Barrel Length
    2.0000 in
  • Bolt Circle Diameter
    2.0000 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    3020
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2.0000 in
  • Stocked Finished Bore
    1.4375 in
  • Weight
    6.60 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    78474110
  • Manufacturer Upc Number
    072053111217
  • Material
    Steel
  • UPC_NO
    072053111217
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)