Motion
4545 2.7/16DUC-NK

GATES RUBBER CO
4545 2.7/16DUC-NK

Taper Lock Bushing - 4545 Series, 2.4375 in Bore, 0.625 x 0.3125 in Keyway, Ductile Iron Material
Mi Item #02044136
MFR #4545 2.7/16DUC-NK
Price$2,151.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4545 2.7/16DUC-NK

Taper Lock Bushing - 4545 Series, 2.4375 in Bore, 0.625 x 0.3125 in Keyway, Ductile Iron Material
Mi Item #02044136
MFR #4545 2.7/16DUC-NK

Mfr description
4545 2.7/16DUC-NK BUSHING
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,151.48/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bushing Size
    4545
  • Keyway Size
    0.625 x 0.3125 in
  • Length Through Bore  
    4.5000 in
  • Maximum Bore Diameter  
    4-15/16 in, 100 mm
  • Stocked Finished Bore
    2-7/16 in
  • Weight
    27.88 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    78475102
  • Manufacturer Upc Number
    072053111293
  • Material
    Ductile Iron
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053111293
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)