Motion
1210.1/2SS-NK

GATES RUBBER CO
1210.1/2SS-NK

Taper Lock Bushing - 1210 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Stainless Steel Material
Mi Item #02044143
MFR #1210.1/2SS-NK
Price$543.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1210.1/2SS-NK

Taper Lock Bushing - 1210 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Stainless Steel Material
Mi Item #02044143
MFR #1210.1/2SS-NK

Mfr description
1210 .1/2SS BUSHING
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.53/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1210
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1-1/4 in, 31.75 mm
  • Stocked Finished Bore
    1/2 in
  • Weight
    0.68 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    78476102
  • Manufacturer Upc Number
    072053111439
  • Material
    Stainless Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053111439
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)