Motion
2012.1/2STL-NK

GATES RUBBER CO
2012.1/2STL-NK

Taper Lock Bushing - 2012 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Steel Material
MI ITEM #02044204
MFR #2012.1/2STL-NK
Your Price$202.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2012.1/2STL-NK

Taper Lock Bushing - 2012 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Steel Material
MI ITEM #02044204
MFR #2012.1/2STL-NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.22/each(List $232.55)

Overview

Mfr description
2012 .1/2STL BUSHING
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
  • Reborable bushings are stocked without sawsplit to facilitate re-machining Sawsplit must be made in bushing to allow it to compress for proper gripping of the shaft
  • Bushings are made to precise tolerances

Specifications

  • Bushing Size
    2012
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Barrel Length
    1.2500 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore
  • Material
    Steel
  • Stocked Finished Bore
    0.5000 in
  • Bolt Circle Diameter
    1.2500 in
  • Manufacturer Catalog Number
    78474107
  • Manufacturer Upc Number
    072053111156
  • UPC_NO
    072053111156
  • Weight
    1.93 lbs
  • Wrench Torque
    280 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text