Motion
1310 32MM
Taper Lock Bushing - 1310 Series, 32 mm Bore, 10 x 3.3 mm Keyway
Mi Item #02044206
MFR #1310 32MM
Price$65.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1310 Series, 32 mm Bore, 10 x 3.3 mm Keyway
Mi Item #02044206
MFR #1310 32MM

Mfr description
1310 32MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.70/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Bushing Size
    1310
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1-7/16 in, 35 mm
  • Stocked Finished Bore
    32 mm
  • Weight
    0.40 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78484432
  • Manufacturer Upc Number
    072053111644
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053111644
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)