Motion
C85T16
C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
Mi Item #02044326
MFR #C85T16
Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
Mi Item #02044326
MFR #C85T16

Mfr description
C85T16 C85 TRUNNION MOUNT
  • Accessory: mounting bracket
  • Types: C (clevis), F (flange), L (foot), T (trunnion)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.39/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Cylinder Size
    12 mm;16 mm

Details

  • Additional Details
    The C85 series add on mounting brackets.
  • Country of Origin
    IT
  • Hardware Type
    Trunnion
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Trunnion Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)