Motion
GKM6-12
C85 ISO ROUND BODY CYLINDER, C82, C85 with 12,16 mm Bore Size
Mi Item #02044327
MFR #GKM6-12
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 12,16 mm Bore Size
Mi Item #02044327
MFR #GKM6-12

Mfr description
GKM6-12 C85 DOUBLE KNUCKLE
  • Accessory: knuckle joints
  • Single and double types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.03/each

Specifications

Dimensions

  • Bore Diameter
    12,16 mm
  • Cylinder Size
    12 mm;16 mm
  • Rod - Thread Size
    M6x1 Thread

Details

  • Country of Origin
    US
  • Hardware Type
    Double Knuckle Joint
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)