Motion
BQ-2
Auto Switch Bracket
Mi Item #02044341
MFR #BQ-2
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Switch Bracket
Mi Item #02044341
MFR #BQ-2

Mfr description
BQ-2 SWITCH MOUNTING BRACKET
  • Assembly for mounting D-A9, D-M9 auto switches
  • Used as a set with mounting support bracket BQ2-012
  • Weight 1.5g
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Weight
    4.5 g

Details

  • Country of Origin
    CN
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)