Motion
F5063
C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #02044359
MFR #F5063
Price$19.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #02044359
MFR #F5063

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.77/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Cylinder Application Type
    ISO/VDMA Tie-Rod
  • For Use With
    C95 Series Tie-Rod Cylinder
  • Hardware Type
    Flange Bracket
  • Replacement Part Type
    Flange Bracket

Overview

Mfr description
F5063 C95 FLANGE
  • C(P)96 mounting brackets
  • Type: Front Flange "F" type
  • Type: Rear Flange "G" type
  • Bore sizes 32, 40, 50, 63, 80, 100mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought