Motion
F-64910.HK
Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 12 mm Width
MI ITEM #02044384
MFR #F-64910.HK
Your Price$9.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 12 mm Width
MI ITEM #02044384
MFR #F-64910.HK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.51/each(List $13.12)

Overview

Mfr description
F-64910.HK

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • UPC_NO
    4054364118839
  • Weight
    0.01 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The F-64910.HK Drawn Cup Needle Roller Bearing features a 10 mm bore diameter, open closure type with open ends drawn cup design, 14 mm outside diameter, 12 mm overall width, and 0.01 lbs weight, making it suitable for light-duty industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text