Motion
KML30
KML Series Bearing Lock Nut - M150x2 mm, M150x2 mm Thread Size, 180 mm OD, 170 mm Face Dia., 24 mm Width, Steel
MI ITEM #02044465
MFR #KML30
Price$847.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML Series Bearing Lock Nut - M150x2 mm, M150x2 mm Thread Size, 180 mm OD, 170 mm Face Dia., 24 mm Width, Steel
MI ITEM #02044465
MFR #KML30

Mfr description
KML30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.01/each

Specifications

Dimensions

  • Face Diameter  
    170 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    24 mm
  • Thread Size  
    M150x2 mm, M150x2  mm
  • Weight
    3.16 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MBL30
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • UPC_NO
    4012801313766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)