Motion
MBL30
MBL Series Bearing Lock Washer - 150 mm ID, 188 mm OD, 170 mm Face Dia., Steel Material
Mi Item #02044466
MFR #MBL30
Price$111.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBL Series Bearing Lock Washer - 150 mm ID, 188 mm OD, 170 mm Face Dia., Steel Material
Mi Item #02044466
MFR #MBL30

Mfr description
MBL30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.48/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Face Diameter  
    170 mm
  • Tang Width  
    14 mm

Details

  • Compatible Lock Nut Number
    KML30
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)