Motion
12C218

TB WOODS
12C218

Sleeve Coupling Hub - Type C Clamp Hub, Size 12, 2.1250 in Bore, High Strength Cast Iron Material
Mi Item #02044502
MFR #12C218
Price$1,000.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12C218

Sleeve Coupling Hub - Type C Clamp Hub, Size 12, 2.1250 in Bore, High Strength Cast Iron Material
Mi Item #02044502
MFR #12C218

Mfr description
12C X 2-1/8 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,000.01/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Overall Length
    11.1250 in
  • Coupling Size Code
    12
  • Distance Between Shafts
    4.8750 to 6.5000 in
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    6.0000 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    4.3750 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Hub Material
    High Strength Cast Iron
  • Hub Type
    Type C Clamp Hub
  • Manufacturer Upc Number
    698672650366
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    31500 in-lbs (Hytrel Sleeve), 9360 in-lbs (EPDM Sleeve)
  • UPC_NO
    698672650366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)