Overview
Mfr description
1169X5MX4PTS FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeElbow Adapters
- Both Ends Style/TypePush Connect Fitting
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data