Motion
1169X8MX2PTS
Elbow & Straight Adapter - 90 °, Brass Material
MI ITEM #02044574
MFR #1169X8MX2PTS
Your Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 90 °, Brass Material
MI ITEM #02044574
MFR #1169X8MX2PTS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.34/each(List $22.54)

Overview

Mfr description
1169X8MX2PTS FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    90 °
  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Series
    Push
  • Overall Length
    1.12 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text