Motion
1169X8MX6PTS
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #02044576
MFR #1169X8MX6PTS
Price$29.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #02044576
MFR #1169X8MX6PTS

Mfr description
1169X8MX6PTS FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.72/each

Specifications

Dimensions

  • Angle
    90 °
  • End 2 Size
    3/8 in
  • Height
    1.24 in
  • Length
    1.25 in
  • Overall Length
    1.25 in
  • Weight
    0.09 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • Both Ends Style/Type
    Push Connect Fitting
  • Description Keyword
    Push to Connect x 3/8 in NPTF
  • End 1 Style
    Push to Connect
  • End 1 Type
    Push to Connect
  • End 2 Style
    NPTF
  • End 2 Thread
    3/8 in
  • End 2 Type
    NPTF
  • Fitting Shape
    90 °
  • Manufacturer Catalog Number
    1169X8MX6PTS
  • Manufacturer Upc Number
    725975564196
  • Material
    Brass
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)