Motion
PKIT SR54RD 350 STL

REXNORD INC
PKIT SR54RD 350 STL

Parts Kit - Parts Kit, Series 54RDG, Cplg Size 350
Mi Item #02044607
MFR #PKIT SR54RD 350 STL
Price$1,759.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR54RD 350 STL

Parts Kit - Parts Kit, Series 54RDG, Cplg Size 350
Mi Item #02044607
MFR #PKIT SR54RD 350 STL

Mfr description
031759 PKIT SR54RD 350 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,759.56/each

Specifications

Dimensions

  • Coupling Size Code
    350
  • Weight
    4.30 lbs

Details

  • Manufacturer Catalog Number
    31759
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    54RDG
  • UPC_NO
    793699123937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)