Motion
PKIT SR54RD 375 STL

REXNORD INC
PKIT SR54RD 375 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series 54RDG, Cplg Size 375
MI ITEM #02044608
MFR #PKIT SR54RD 375 STL
Price$1,933.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR54RD 375 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series 54RDG, Cplg Size 375
MI ITEM #02044608
MFR #PKIT SR54RD 375 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,933.70/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Weight
    6.80 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    031760
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    54RDG
  • UPC_NO
    793699123944

Overview

Mfr description
031760 PKIT SR54RD 375 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought