Specifications
Dimensions
- Bore Diameter1.0000 in
- Shaft Diameter1.0000 in
Details
- Bore TypeStraight
- Manufacturer Catalog Number032872
- Product TypePlain Sleeve Insert Bearings
- Type Of BearingJournal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)