1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
DH518
Bearing Seal - Double Lip, Nitrile Material, 80 mm Bore , 160 mm OD
MI ITEM #
02044664
MFR #
DH518
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) DH518
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
DH518
Bearing Seal - Double Lip, Nitrile Material, 80 mm Bore , 160 mm OD
MI ITEM #
02044664
MFR #
DH518
Mfr description
EDH518 HOUSING ACCY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
0.365
Length
2.23
Outside Diameter
160 mm
Weight
0.18 lbs, 0.4
Width
4.03
Details
Compatible Bearing Type
Spherical Roller
Product Type
Bearing Seals
Seal Material
Nitrile
Seal Type
Double Lip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items