Motion
GMAS26
NPT Interlocking Plug - 2 in Hose ID
Mi Item #02044939
MFR #GMAS26
Price$137.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NPT Interlocking Plug - 2 in Hose ID
Mi Item #02044939
MFR #GMAS26

Mfr description
GMAS 26 MALE ADAPTER STEM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.27/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Overall Length
    4-5/16 in

Details

  • Body Material
    Plated Iron/Steel
  • Compatible Banding Types
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)