Motion
BRG22213KC3AH

DODGE
BRG22213KC3AH

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Tapered 1:12 Bore
Mi Item #02044990
MFR #BRG22213KC3AH
Price$466.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22213KC3AH

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Tapered 1:12 Bore
Mi Item #02044990
MFR #BRG22213KC3AH

Mfr description
BRG22213KC3AH 422983
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.33/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    45500 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422983
  • Maximum Speed
    3800 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    47500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475768929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)