Motion
AAH-Q
1297548 Sprocket Adjusting Hub - 6.2500 in OD, 3.2813 in Length, 4.3750 in Bolt Circle Dia., Q Bushing
Mi Item #02045507
MFR #AAH-Q
Price$1,375.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1297548 Sprocket Adjusting Hub - 6.2500 in OD, 3.2813 in Length, 4.3750 in Bolt Circle Dia., Q Bushing
Mi Item #02045507
MFR #AAH-Q

Mfr description
AAH-Q ADJ. HUB
  • Synchro-Angle adjusting hub. Angle adjusting hubs are machined for Browning Split Taper bushings. When a particular phase relationship is required between two parts of a machine, the Angle Adjusting Hub provides quick, accurate and positive phase adjusment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,375.89/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.3750 in
  • Bolt Hole Thread Size
    1/2-13
  • Bore Size Range
    0.7500 to 2.6875 in
  • Compatible Bore Diameter
    0.75 in/2.0625 in
  • Outside Diameter
    6.25 in
  • Overall Length
    3.28125 in
  • Weight
    8.57 lbs

Details

  • Bore Range
    3/4-2 1/16 in
  • Bushing Type
    Q1
  • CAD Drawing
  • Group & Class
    Adjusting Hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AAH-Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289224661
  • Number Of Bolt Holes
    3
  • Typical Applications
    Ideal for timing or synchronizing applications
  • UPC_NO
    662289224661
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)