Motion
M-800 40MM PILOT LOCO PRECIS

NEXEN GROUP
M-800 40MM PILOT LOCO PRECIS

Friction Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02045645
MFR #M-800 40MM PILOT LOCO PRECIS
Price$2,312.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
M-800 40MM PILOT LOCO PRECIS

Friction Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02045645
MFR #M-800 40MM PILOT LOCO PRECIS

Mfr description
950260 M-800 40MM LOCO SPCL CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,312.52/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Clutch Peak Thermal Input Rate
    20.60 kW
  • Drive Inertia
    372.35 kg-cm²
  • Height
    8.0600 in, 204.72 mm
  • Input Shaft Diameter
    40 mm, 1.5750 in
  • Maximum Continuous Thermal Dissipation
    0.75 kW
  • Minimum Sprocket Size
    40/38T, 50/31T, 60/26T, 80/21T
  • Overall Diameter
    8.06 in
  • Overall Length
    7.31 in
  • Pilot Diameter
    100 mm
  • Port Size
    1/4 BSPT
  • Weight
    37.00 lbs
  • Width
    8.0600 in, 204.72 mm

Details

  • Additional Details
    Light duty air cooled clutch for narrow range tension control applications. Precision friction interface for reduced torque pulsation at low differential RPM's. Can be configured as a Clutch-Brake with disc and caliper listed under accessories.
  • Air Chamber Volume
    18.861 cm3, 1.151 in3
  • Approximate Clutch Facing Life
    1371 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    5.269 in³
  • Clutch Air Chamber Volume When New
    18.861 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    197.60 cm²
  • Clutch Facing Type
    Low Coefficient
  • Clutch Heat Sink Capacity
    149000 J
  • Clutch Response Factor
    0.119
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.75 kW, 1.006 hp
  • Max Pressure
    6.0 bar, 87.0 psi
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    0.2 bar, 2.901 psi
  • Model
    M-800
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M8 Bolts @ 90° on a 120 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    CE Marked, RoHS Compliant
  • Series
    M 800
  • Shaft Inertia
    185.07 kg/cm²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284247177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)