Motion
B602415
Keyless Bushings - B106 Series, 4.9375 in ID, 7.0870 in OD, 2.1650 in LTB
MI ITEM #02045659
MFR #B602415
Your Price$670.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 4.9375 in ID, 7.0870 in OD, 2.1650 in LTB
MI ITEM #02045659
MFR #B602415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$670.98/each(List $936.88)

Overview

Mfr description
B602415 B106 4-15/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    68327 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    14057 ft lb
  • Maximum Transmitted Thrust
    68327 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M14x40
  • Hub Contact Pressure
    19106 psi
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    166 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B602415
  • Weight
    11.000 lbs
  • UPC_NO
    662345044561
  • Bore Diameter
    4.9375 in
  • Bore Size
    4.9375 in
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text