Motion
DD8 UJ SOLID X SOLID

LOVEJOY INC
DD8 UJ SOLID X SOLID

68514417041 Pin & Block U-Joint - Double Joint, 1.2500 in OD, 7.5000 in Length, Steel
MI ITEM #02045669
MFR #DD8 UJ SOLID X SOLID
Price$482.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DD8 UJ SOLID X SOLID

68514417041 Pin & Block U-Joint - Double Joint, 1.2500 in OD, 7.5000 in Length, Steel
MI ITEM #02045669
MFR #DD8 UJ SOLID X SOLID

Mfr description
DD8-UJ-SOLIDXSOLID
  • Designed with two Lovejoy D Type universal joints and a center connecting shaft
  • DD and DDX Type universal joints are tailored to your specific application requirements
  • This configuration compensates for both parallel misalignment and shaft separation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.03/each

Specifications

Dimensions

  • Bore Depth
    1.0600 in
  • Joint Diameter
    1.2500 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    1.0000 in
  • Overall Length
    7.5000 in
  • Pin Height
    1.8800 in
  • Size Code
    DD-8
  • Weight
    2.19 lbs

Details

  • Boot Kit Number
    D-8
  • Bore Type
    Solid
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Double Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    DD
  • Static Breaking Torque
    5220 in·lb
  • UPC_NO
    685144170415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)