Motion
DD13 UJ SOLID X SOLID

LOVEJOY INC
DD13 UJ SOLID X SOLID

68514417061 Pin & Block U-Joint - Double Joint, 2.5000 in OD, 14.0000 in Length, Steel
MI ITEM #02045673
MFR #DD13 UJ SOLID X SOLID
Price$2,165.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DD13 UJ SOLID X SOLID

68514417061 Pin & Block U-Joint - Double Joint, 2.5000 in OD, 14.0000 in Length, Steel
MI ITEM #02045673
MFR #DD13 UJ SOLID X SOLID

Mfr description
DD13-UJ-SOLIDXSOLID
  • Designed with two Lovejoy D Type universal joints and a center connecting shaft
  • DD and DDX Type universal joints are tailored to your specific application requirements
  • This configuration compensates for both parallel misalignment and shaft separation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,165.20/each

Specifications

Dimensions

  • Bore Depth
    2.0000 in
  • Joint Diameter
    2.5000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    1.7500 in
  • Overall Length
    14.0000 in
  • Pin Height
    3.5000 in
  • Size Code
    DD-13
  • Weight
    16.30 lbs

Details

  • Boot Kit Number
    D-13
  • Bore Type
    Solid
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Double Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    DD
  • Static Breaking Torque
    33120 in·lb
  • UPC_NO
    685144170613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)