Motion
D8 UJ SS SOLID X SOLID

LOVEJOY INC
D8 UJ SS SOLID X SOLID

68514431167 Pin & Block U-Joint - Single Joint, 1.2500 in OD, 3.7500 in Length, Stainless Steel
MI ITEM #02045678
MFR #D8 UJ SS SOLID X SOLID
Price$526.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D8 UJ SS SOLID X SOLID

68514431167 Pin & Block U-Joint - Single Joint, 1.2500 in OD, 3.7500 in Length, Stainless Steel
MI ITEM #02045678
MFR #D8 UJ SS SOLID X SOLID

Mfr description
D8-UJ-SS-SOLIDXSOLID
  • Made from 303 stainless steel
  • Ideal for applications with exposure to corrosive chemicals, corrosive atmosphere, or sanitation requirements are a factor
  • Available in sizes: 4, 6, 8, 10 and 12 (Other sizes are quantity dependent)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$526.00/each

Specifications

Dimensions

  • Bore Depth
    1.0600 in
  • Joint Diameter
    1.2500 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    1.0000 in
  • Overall Length
    3.7500 in
  • Pin Height
    1.8800 in
  • Size Code
    D-8
  • Weight
    1.12 lbs

Details

  • Additional Details
    Boot Retaining Grooves
  • Boot Kit Number
    D-8
  • Bore Type
    Solid
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    LITHIUM EP-2 GREASE
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    D
  • Static Breaking Torque
    3480 in·lb
  • UPC_NO
    685144311672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)